WALTER CCMT09T302-FM4 WMP20S TURNING INSERTS POSITIVE 6463536
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:CCMT09T302-FM4 WMP20S
Rubix:275A7411
Manufacturer :6463536

Product details : WALTER CCMT09T302-FM4 WMP20S TURNING INSERTS POSITIVE 6463536
Technical specifications
Attributes
| Nuance/shade | wmp20s |
|---|---|
| Edge length | 9.672 mm |
| Thickness | 3.969 mm |
| Radius | 0.2 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days