WALTER TNMA160404-RK5 WKK20S TURNING INSERTS (NEGATIVE) 6391851
Turning inserts
See technical informationReferences
Walter:TNMA160404-RK5 WKK20S
Rubix:291A3726
Manufacturer :6391851

Technical specifications
| Insert Type | turning negative form (60° triangular) |
|---|---|
| Nuance/shade | wkk20s (ticn+al2o3+ticn, cvd) |
Product details : WALTER TNMA160404-RK5 WKK20S TURNING INSERTS (NEGATIVE) 6391851
Negative turning insert Walter TNMA160404-RK5 WKK20S (RK5) for cast iron. 60° negative triangular geometry with TiCN/Al2O3/TiCN coating (CVD).
Technical specifications
Attributes
| Insert Type | turning negative form (60° triangular) |
|---|---|
| Nuance/shade | wkk20s (ticn+al2o3+ticn, cvd) |
| Edge length | 16.498 mm |
| Thickness | 4.762 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- Usually arrives within 14 working days