WALTER SCMW09T308-RK6 WKK20S TURNING INSERTS (POSITIVE) 6651582
Turning inserts
See technical informationReferences
Walter:SCMW09T308-RK6 WKK20S
Rubix:291A4341
Manufacturer :6651582

Technical specifications
| Insert Type | iso mechanically clamped insert – positive basic shape (square) scmw |
|---|---|
| Nuance/shade | wkk20s |
Product details : WALTER SCMW09T308-RK6 WKK20S TURNING INSERTS (POSITIVE) 6651582
Turning insert Walter SCMW09T308-RK6 WKK20S, positive square shape. With chip breaker RK6: reliable solution for cast iron with interrupted cuts.
Technical specifications
Attributes
| Insert Type | iso mechanically clamped insert – positive basic shape (square) scmw |
|---|---|
| Nuance/shade | wkk20s |
| Edge length | 9.53 mm |
| Thickness | 3.969 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days