WALTER WNMG080408-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115859
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG080408-FP5 WPP10G
Rubix:356A1811
Manufacturer :8115859

Documents
Product details : WALTER WNMG080408-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115859
Turning insert Walter WNMG080408-FP5 with coating WPP10G, negative triangular 80°. Angle 80° and r=0.8 mm; thickness 4.76 mm.
Technical specifications
Attributes
| Insert Type | wnmg080408-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 8.69 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days