WALTER TCMT16T308-FM4 WSM30S TURNING INSERTS (POSITIVE) 6839063
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:TCMT16T308-FM4 WSM30S
Rubix:291A4754
Manufacturer :6839063

Product details : WALTER TCMT16T308-FM4 WSM30S TURNING INSERTS (POSITIVE) 6839063
Technical specifications
Attributes
| Nuance/shade | wsm30s |
|---|---|
| Edge length | 16.5 mm |
| Thickness | 0.4 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Usually arrives within 14 working days