WALTER TCGT110202-FM2 WSM20S TURNING INSERTS (POSITIVE) 7054072
Turning inserts
See technical informationReferences
Walter:TCGT110202-FM2 WSM20S
Rubix:291A5433
Manufacturer :7054072

Technical specifications
| Insert Type | tcgt turning insert (positive triangular) chipbreaker fm2 |
|---|---|
| Nuance/shade | tialn+al2o3+(al) |
Product details : WALTER TCGT110202-FM2 WSM20S TURNING INSERTS (POSITIVE) 7054072
Turning insert Walter TCGT110202-FM2 in WSM20S carbide with PVD TiAlN+Al2O3+(Al) coating. FM2 series for finishing, positive triangular 60° with radius 0.2 mm.
Technical specifications
Attributes
| Insert Type | tcgt turning insert (positive triangular) chipbreaker fm2 |
|---|---|
| Nuance/shade | tialn+al2o3+(al) |
| Edge length | 11 mm |
| Thickness | 2.38 mm |
| Radius | 0.2 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- Usually arrives within 14 working days