WALTER TCMT110208-FM6 WSM20S TURNING INSERTS (POSITIVE) 7054152
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:TCMT110208-FM6 WSM20S
Rubix:291A5461
Manufacturer :7054152

Product details : WALTER TCMT110208-FM6 WSM20S TURNING INSERTS (POSITIVE) 7054152
Technical specifications
Attributes
| Nuance/shade | tialn+al2o3+al |
|---|---|
| Edge length | 11 mm |
| Thickness | 2.38 mm |
| Radius | 0.8 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Usually arrives within 14 working days