WALTER TNMG160408-RM5 WSM20S TURNING INSERTS (NEGATIVE) 6944750
Turning inserts
See technical informationReferences
Walter:TNMG160408-RM5 WSM20S
Rubix:291A5040
Manufacturer :6944750

Product details : WALTER TNMG160408-RM5 WSM20S TURNING INSERTS (NEGATIVE) 6944750
Walter insert TNMG160408-RM5 WSM20S 60° negative-triangular insert with RM5 chipbreaker. Designed for turning ISO M/S materials with good wear resistance and process reliability.
Technical specifications
Attributes
| Insert Type | tnmg160408-rm5 |
|---|---|
| Nuance/shade | wsm20s |
| Edge length | 16.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- Usually arrives within 14 working days