References
Sandvik Coromant:CCGW09T304S01530F 7135
Rubix:318A1208
Manufacturer :7586883
EAN:7323223812780

Product details : SANDVIK CCGW09T304S01530F7135 BORON NITRIDE TOOL 7586883
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccgw09t304s01530f |
|---|---|
| Nuance/shade | 7135 |
| Edge length | 1.8 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
