WALTER TNMG160408-RM5 WSM30S TURNING INSERTS (NEGATIVE) 6944751
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:TNMG160408-RM5 WSM30S
Rubix:291A5041
Manufacturer :6944751

Product details : WALTER TNMG160408-RM5 WSM30S TURNING INSERTS (NEGATIVE) 6944751
Technical specifications
Attributes
| Nuance/shade | wsm30s (tiger-tec® silver) |
|---|---|
| Edge length | 16.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- Usually arrives within 14 working days