WALTER TPGT110204-MM4 WSM01 TURNING INSERTS (POSITIVE) 7021267
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:TPGT110204-MM4 WSM01
Rubix:291A5293
Manufacturer :7021267

Product details : WALTER TPGT110204-MM4 WSM01 TURNING INSERTS (POSITIVE) 7021267
Technical specifications
Attributes
| Nuance/shade | tialn + al2o3 + (zrn) |
|---|---|
| Edge length | 10.999 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- Usually arrives within 14 working days