Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 31330X METRIC TAPER ROLLER BEARING
Tapered roller bearing Timken 31330XM-90KM3, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 82 mm
Tapered roller bearing Timken
References
timken:
31330XM-90KM3
rubix:
238A8483
manufacturer :
100209005
Technical specifications
Inner diameter
150
mm
Outer diameter
320
mm
Width
82
mm
Product details
Technical specifications
Product details : TIMKEN 31330X METRIC TAPER ROLLER BEARING
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
320
mm
Width
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,521.82
excl. VAT
/
Each
£
1,826.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product