Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Motor - Other
SIEMENS 0.37KW 1PH 230V 420F 6SE6420-2AB13-7AA1
SIEMENS 0.37KW 1PH 230V 420F 6SE6420-2AB13-7AA1
Motor - Other Siemens
References
siemens:
6SE6420-2AB13-7AA1
rubix:
161A6129
ean:
4019169452564
Product details
Technical specifications
Product details : SIEMENS 0.37KW 1PH 230V 420F 6SE6420-2AB13-7AA1
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
951.28
excl. VAT
/
Each
£
1,141.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF LUBRICATION PUMP MKF1-KW2-20004+428
SKF MKF2-K3-20003+428 GEAR PUMP RESERVOIR
FESTO 8148341 SERVO MOTOR
FESTO 8085668 PUSH-IN FITTING NPQR-DK-G38-Q12
SIEMENS 1LE1003-1CA03-4AA4 SIMOTICS GP MOTOR
FESTO 8081767 SHOCK ABSORBER DYSS-2-4-Y1F
MECALINE 4EL112M2D-PD-B0-C34 MOTOR 4KW 3000RPM B3 112M 400/690V-3PH-50
MECALINE MOTOR 1.5KW 3000RPM B3 90S 230/400V-3PH-50HZ IE3 ALU IP55
MECALINE 3EC132M4E-FC-BA-C34 MOTOR 9KW 1500RPM B14 132M 400/690V-3PH-5
FESTO 8148406 SERVO MOTOR
SKF LUBRICATION PUMP MKF1-KW2-20004+428
MECALINE CAST IRON B35 IE3 2 POLE MOTOR 15K2P160B35IE3F3
MECALINE MOTOR 3KW 1500RPM B5 100L 230/400V-3PH-50HZ IE3 ALU IP55
FESTO 5255534 SERVO MOTOR
WEG 18.5K2P160B3IE3F3WE 12862394 11408466