Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Flat gasket sheet
COBA COMMERCIAL BLK RUBBER 1.4M X 6MM X LIN MTR CRS00004C
COBA COMMERCIAL BLK RUBBER 1.4M X 6MM X LIN MTR CRS00004C
Flat gasket sheet COBA Europe
References
coba europe:
CRS00004C
rubix:
80043678
ean:
5060103532865
Product details
Technical specifications
Product details : COBA COMMERCIAL BLK RUBBER 1.4M X 6MM X LIN MTR CRS00004C
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.37
excl. VAT
/
Each
£
80.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
COBA COMMERCIAL BLACK RUBBER SHEET 1.4M X 10M X 3.0MM
COBA CRS00010 COMMERCIAL BLK RUBBER 0.9M X 5M X 5MM
COBA COMMERCIAL BLACK RUBBER SHEET 1.4M X 10M X 6.0MM
COBA COMM. NEOPRENE SHEET 1.4X5X12MM NES00006
DICHTOMATK BS ORING NTRILE70SH O-RING 0004,47X01,78 NBR 70
NAK SILICON O RING 70SH BS310SIL70
DICHTOMATK EPDM O RING 70SH O-RING 0022,00X02,50 70
DICHTOMATK O RING O-RING 0305,00X04,00 NBR 70
DICHTOMATK BS ORING NTRILE70SH O-RING 0380,37X05,33 NBR 70
DICHTOMATK 49449815 FREUDENBERG SEAL
DICHTOMATK NITRILE O RING 70SH O-RING 0080,00X05,50 NBR 70
DICHTOMATK BS ORING NTRILE70SH O-RING 0029,87X01,78 NBR 70
DICHTOMATK MET ORING NTRILE70SH O-RING 0044,00X03,00 NBR 70
DICHTOMATK NITRILE O RING 70SH O-RING 0185,00X04,00 NBR 70
DICHTOMATK 67196592 FREUDENBERG SEAL