• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bearing technology(57,281)
  • Linear technology(933)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,861)
  • Couplings and connecting elements(1,246)
  • Mechanical transmission sealing(7,836)
  • Damping technology(58)
  • Mechanical lubrication technology(491)
See Mechanical Power Transmission
  • Static seals(4,105)
  • Dynamic seals(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Flat gasket sheet
COBA COMMERCIAL BLACK RUBBER SHEET 1.4M X 10M X 6.0MM

COBA COMMERCIAL BLACK RUBBER SHEET 1.4M X 10M X 6.0MM


Flat gasket sheet COBA Europe

References
coba europe:CRS00004
rubix:2516868
ean:5060103532858
brand logo
brand logo

Product details
Technical specifications

Product details : COBA COMMERCIAL BLACK RUBBER SHEET 1.4M X 10M X 6.0MM


Technical specifications


Attributes
No attributes to display for this product
£ 504.14 excl. VAT
/ Each
£ 604.97 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

COBA COMM. NEOPRENE SHEET 1.4X5X12MM NES00006COBA COMMERCIAL BLACK RUBBER SHEET 1.4M X 10M X 3.0MMCOBA COMMERCIAL BLK RUBBER 1.4M X 6MM X LIN MTR CRS00004CCOBA CRS00010 COMMERCIAL BLK RUBBER 0.9M X 5M X 5MMDICHTOMATK 67013906 FREUDENBERG SEALDICHTOMATK NITRILE O RING 70SH O-RING 0100,00X01,50 NBR 70DICHTOMATK 67205026 FREUDENBERG SEAL1 1/4 BSP DOWTY SEALS (EACH)DICHTOMATK NITRILE O RING 70SH O-RING 0023,00X03,50 NBR 70DICHTOMATK 67191839 FREUDENBERG SEALDICHTOMATK 49430189 FREUDENBERG SEALDICHTOMATK 67192249 FREUDENBERG SEALDICHTOMATK EPDM O RING 70SH O-RING 0023,47X02,62 70DICHTOMATK BS ORING NTRILE70SH O-RING 0113,67X05,33 NBR 70DICHTOMATK NITRILE QUAD RING X-RING 098,02X3,53 NBR 70

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories