Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3308 DRYLOCK LOW CUT SHOE S7 HRO EU46 UK11
JALAS 3308 DRYLOCK LOW CUT SHOE S7 HRO EU46 UK11
Unisex safety shoes Jalas
References
jalas:
3308-46
rubix:
386A0808
ean:
6408487427923
Technical specifications
EU shoe size
46
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3308 DRYLOCK LOW CUT SHOE S7 HRO EU46 UK11
Technical specifications
Attributes
EU shoe size
46
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.57
excl. VAT
/
Each
£
190.28
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER UA20564-42 ELITE S3 SRC BLK LOWSHOE SIZE 42/8
U-POWER RL20272-35 BLANCO S2 SRC WHT LOWSHOE SIZE 35/2
GISS 862025 PARUMA SAFETY BOOT S3 SRC BLACK SIZE 39/6
U-POWER RR10284-38 JAGUAR S3 SRC BLK BOOT SIZE 38/5
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU47 UK12
JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU38 UK5
PORTWEST FW34RER43 LUSUM SAFETY TRAINER RED SIZE 43/9
V12 V2500 COMET BLACK S1L ESD TRAINER UK7 EU41
U-POWER UE10123-41 SAFE S3 SRC BLK BOOT SIZE 41/7
BASE B0241 OAK S3 SRC BROWN/BEIGE EU41 UK7
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU48 UK13
JALAS 3118 LIGHT GRIP LOW CUT SHOE S3S HRO FO EU47 UK12
PORTWEST FW80BKR39 LACED SAFETY SHOE S2 BLACK SIZE 39/6
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU48 UK13
ROCKFALL RF116 APOLLO ELECTRICAL E'HAZARD SAFETY TRAINER UK10 EU44