Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
V12 V2500 COMET BLACK S1L ESD TRAINER UK7 EU41
V12 V2500 COMET BLACK S1L ESD TRAINER UK7 EU41
V12 V2500 COMET BLACK S1L ESD TRAINER
References
v12 footwear:
V2500-41
rubix:
305A7872
Technical specifications
EU shoe size
41
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK7 EU41
A
lightweight
, metal-free safety trainer
Feet
protected
with a fibreglass toecap
Underfoot is
safe
with a protective composite midsole
Super-comfortable
rebound
ETPU midlayer
Highly breathable
mesh microfibre upper
Fully
ESD
compliant
This trainer is leather-free, so
vegan-friendly
Technical specifications
Attributes
EU shoe size
41
Collar height
High
Colour
Black
Main material
Microfiber
ESD
Yes
Metal free
Yes
Security Category
S1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.32
excl. VAT
/
Each
£
73.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RI20394-47 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 47/12
JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU48 UK13
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU46 UK11
JALAS 3020 ZENIT SANDAL BLACK S1 SR LG FO EU45 UK10.5
GISS 867067 VERACRUZ 3 SAFETY SHOES S1P SRC GREY SIZE 41/7
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU41 UK7 W11
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 41/7
PORTWEST FW64 44 FW64BKR44 S1P TREKKER SHOE BLACK SIZE 44/10
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU46 UK11
U-POWER RR10443-46 TEXAS RS S3 SRC BLK BOOT SIZE 46/11
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU40 UK6.5
GISS 865164 COLIMA SAFETY BOOT S3 SRC BLACK SIZE 45/10.5
GISS 862038 TECAPA SAFETY SHOES S3 SRC BLACK SIZE 37/4
BASE B1212 I-CYBER SHOE S1P ESD SRC BLACK/BLUE EU46 UK11.5
U-POWER RR20416-43 DARDO S1P SRC BLK/WHT LOWSHOE SIZE 43/9