Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU47 UK12
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU47 UK12
Unisex safety shoes Jalas
References
jalas:
5002-47
rubix:
45024689
ean:
6408487419201
Technical specifications
EU shoe size
47
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU47 UK12
Technical specifications
Attributes
EU shoe size
47
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.54
excl. VAT
/
Each
£
135.05
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RR10364-36 GREENLAND S3 SRC BROWN BOOT SIZE 36/3
U-POWER UW20032-47 RESPONSE U S2 SRC WHT MOCASSIN SIZE 47/12
PORTWEST FW41BKR41 LADIES SAFETY SHOE BLACK SIZE 41/7
GISS 665942 CHENE 2 SAFETY BOOT S3 SRC BROWN SIZE 42/8
U-POWER RR20056-41 SUN S1P SRC BLK LOWSHOE SIZE 41/7
PORTWEST FW51BRR47 STEELITE DEALER BOOT S1P BROWN SIZE 47/12
U-POWER UC10014-46 CROSS U S3 SRC BLK BOOT SIZE 46/11
U-POWER SN20014-47 KING S3 SRC BLK LOWSHOE SIZE 47/12
PORTWEST B0873BKG43 PORTWEST BASE SAFETY BOOT 9
U-POWER RL20023-35 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 35/2
JALAS 1808 GRAN PREMIO ICE TRACK BOOT S3 SRC CI HRO EU46 UK11
JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU35 UK2
U-POWER RL20086-41 EMOTION ESD S1P SRC D'BLUE LOWSHOE SIZE 41/7
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU44 UK10
JALAS 3018 ZENIT LOW CUT SHOE S3S SR LG SC FO EU43 UK9