Response Grip Shoe
EU shoe size | 47 |
---|---|
Colour | White |
Main material | Microfiber |
EU shoe size | 47 |
---|---|
Colour | White |
Main material | Microfiber |
Water proof | Yes |
Metal free | Yes |
Type of soles | Antislip, Antistatic and Hard Wearing PU U.Grip 68 |
No laces/slip-on | Yes |
Material | Microfiber (Upper);PU (Sole) |
Liner material | Wingtex Air Tunnel Textile |
Delivery usually within ( 3 ) days