Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
JALAS 1822 GRAN PREMIO BOOTS O2 SRC HRO CI FO EU40 UK6.5
JALAS 1822 GRAN PREMIO BOOTS O2 SRC HRO CI FO EU40 UK6.5
Unisex safety boots Jalas
References
jalas:
1822-40
rubix:
271A3817
ean:
6408487445057
Technical specifications
EU shoe size
40
Main material
leather
See all Specifications
Product details
Technical specifications
Product details : JALAS 1822 GRAN PREMIO BOOTS O2 SRC HRO CI FO EU40 UK6.5
Technical specifications
Attributes
EU shoe size
40
Main material
leather
Non-magnetic
yes
Colour
black
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.99
excl. VAT
/
Each
£
149.99
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
V12 V1250 TOMAHAWK VINTAGE WATERPROOF RIGGER BOOT UK7 EU41
ROCKFALL TC3000 RHYOLITE MT WPR SAFETY BOOT UK4 EU37
GISS 840222 KILAUEA 2 SAFETY BOOT LINED S3 SRC BROWN SIZE 46/11
JALAS 1870 GRAN PREMIO OFF ROAD BOOT S2 SRC HRO CI EU39 UK6
BASE B1605 T-ROBUST MID S7S HRO CI HI LG SC FO SR BLACK/BLUE EU41 UK7
ROCKFALL RF170 GRANITE ROBUST SAFETY BOOT UK11 EU46
JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU41 UK7
V12 V1801 IBEX STS S3 SRC WR DERBY BOOT UK8 EU42
HELLYHAN 78399_992-42 CHELSEA EVO 2 WNTR TALL S7L HT BLK/ORG UK8 EU42
BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC COOL GREY EU43 UK9
JALAS 9988 EXALTER GTX MID CUT BOOT S3 SRC WR HRO EU43 UK9
BASE B0891 BE-STONE S3 CR HRO CI HI AN SRC BLACK/RED EU45 UK11
BASE B0667 GRAND CANYON MID BOOT S1PS ESD FO SR BLACK EU42 UK8
V12 V1750 DEFENDER STS BLACK S3 AN WR SRC WATERPROOF BOOT UK5 EU38
JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU44 UK10