BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC SHOES COOL GREY EU43 UK9
I-ROBOX BLUE TOP
See technical informationReferences
Base Protection:CA-B1209-0WB 43
Rubix:389A0955
Manufacturer :CA-B1209-0WB 43
EAN:8050262509799

Product details : BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC SHOES COOL GREY EU43 UK9
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Technical specifications
Attributes
| Colour | grey |
|---|---|
| EU shoe size | 43 |
| Main material | textile |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 71.35 excl. VAT
/ Each
£ 85.62 incl. VAT
- Usually arrives within 14 working days
