Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU40 UK6.5
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU40 UK6.5
Unisex safety shoes Jalas
References
jalas:
3700R-40
rubix:
386A0855
ean:
6408487504679
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU40 UK6.5
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.82
excl. VAT
/
Each
£
165.38
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST TRAINERS COMPTRNRBLK/BLUE-47
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU37 UK4 W11
BASE B1503 COSMOS S3 ESD SRC BLACK EU39 UK6
HELLYHAN 78355_991-43 KENSINGTON MXR LOW BOA S3S BLACK/WHITE UK9 EU43
JALAS 7100 ZENIT EVO LOW CUT SHOE S1 SRC EU39 UK6
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU44 UK10
JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU43 UK9
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU46 UK11
JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU48 UK13
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU47 UK12
PORTWEST FW51BKR44 STEELITE DEALER BOOT S1P BLACK SIZE 44/10
BASE B0163 COLOSSEUM S1P SRC COOL GREY EU39 UK6
BASE B0251 PIXEL S1P SRC GREY/WHITE EU43 UK9
U-POWER UW20094-38 OXFORD S3 SRC BLK LOWSHOE SIZE 38/5
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU43 UK9