HELLYHAN 78355_991-43 KENSINGTON MXR LOW BOA S3S BLACK/WHITE UK9 EU43
Kensington MXR Low Boa S3L
See technical informationSee documentsReferences
Helly Hansen:78355_991-43
Rubix:264A0589
EAN:7040058777656




Documents
Product details : HELLYHAN 78355_991-43 KENSINGTON MXR LOW BOA S3S BLACK/WHITE UK9 EU43
Kensington is inspired by the urban lifestyle of the modern tradesman. HH DUAL-STRIDE TECHNOLOGY expertly combines EVA and eTPU to provide the optimal cushioning, stability and energy return to keep you comfortable and on your feet all day. The microfiber and ripstop polyester uppers are water and abrasion resistant and the molded TPU toe bumper and heel overlay protect high wear areas. The BOA Fit System allows you to dial in to fast, effortless, precision fit.Molded TPU toe bumper.Molded Heel Overlay.BOA® Fit System – L6.Moisture wicking and breathable air mesh lining made of 50% recycled content.Composite safety toe.Metal free nail penetration protection.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyurethane |
Show UNSPSC/ECL@SS
£ 152.68 excl. VAT
/ Each
£ 183.22 incl. VAT
- Usually arrives within 14 working days
