Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Iron - Welding gun
WELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599
WELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599
Iron - Welding gun Weller
References
weller:
T0054440599
rubix:
1378103
Product details
Technical specifications
Product details : WELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6
WELLER T0051808799 SI-175D 175W SOLDERING IRON 240V
WELLER T0056104399 W101 SOLDER IRON 100W 240V TEMP CONTROL
WELLER T0051807799 SI-120D 120W SOLDERING IRON 240V
WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON
WELLER T0051608799 WP60K PYROPEN SOLDERING IRON
ANTEX SOLDERING IRON 80W SQ8W270
WELLER T0054443799 SOLDERING TIP LT H 0.8MM 54443799
CKTOOLS 495010 SOLDERING IRON 40W UK PLUG
FACOM 1116C.BW 20-40W BI-WATT SOLDERING IRON
WELLER 51638599 PYROPEN TIP 1.0MM WPT-01
CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
ANTEX 690D DIGITAL SOLDERING STATION 230V
FACOM 1230B.20 30W SOLDERING IRON
SIEVERT 700301 SOLDERING IRON BURNER (W2-003)