Product details : WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON
Manual ignited Butane gas operated soldering iron with solder, hot blow and blow torch functions. Supplied with aluminium protective cap with pocket clip and safety feature to prevent the cap being fitted when the iron is on. Temperature variable between 400°C and 500°C when operated as a soldering iron, up to 650°C when used as a hot air blower and 1300°C when used as a blow torch. Supplied with needle solder tip, protective cap and pocket clip.