Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Iron - Welding gun
CKTOOLS 495010 SOLDERING IRON 40W UK PLUG
CKTOOLS 495010 SOLDERING IRON 40W UK PLUG
Electrician's Tools
References
c.k tools:
495010
rubix:
234A7129
ean:
5051074950109
Technical specifications
Power
40
W
Technical sheet / Technical file
Product details
Technical specifications
Product details : CKTOOLS 495010 SOLDERING IRON 40W UK PLUG
C.K Soldering Iron 40W Uk Plug
Technical specifications
Attributes
Power
40
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.22
excl. VAT
/
Each
£
27.86
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SIEVERT 700301 SOLDERING IRON BURNER (W2-003)
WELLER T0051608799 WP60K PYROPEN SOLDERING IRON
WELLER T0056101399 W101 SOLDER IRON 100W 120V TEMP CONTROL
WELLER SOLDERING TIP LT K 1.2MM 0054443899
WELLER BENT SOLDER TIP S8 PACK OF 2
ANTEX 690D DIGITAL SOLDERING STATION 230V
WELLER T0051807799 SI-120D 120W SOLDERING IRON 240V
WELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599
ANTEX SOLDERING IRON 80W SQ8W270
WELLER T0056105399 W201 SOLDER IRON 200W 240V TEMP CONTROL
FACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON
WELLER 51638599 PYROPEN TIP 1.0MM WPT-01
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6
FACOM 1116C.BW 20-40W BI-WATT SOLDERING IRON
WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON