Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 77525 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77525 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
Scraper Cemex Trescon
References
cemex trescon:
77525
rubix:
116A0773
ean:
5705020775253
Technical specifications
Length
40
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 77525 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
Technical specifications
Attributes
Length
40
cm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.88
excl. VAT
/
Each
£
15.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WOLF GARTEN FWM MULTI-CHANGE WINDOW WIPER
VIKAN 71604 RED ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 7775/9 77759 REPLACEMENT CASSETTE 700MM BLACK
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
VIKAN 71609 BLK ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 40116 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
VIKAN 29105 WHT TABLE & FLOOR SCRAPER 260MM
SPARTEX 845500 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM45
VIKAN 40086 YEL STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 71605 WHT ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
SPARTEX 849129 STAINLESS STEEL WINDOW SQUEEGEE LENGTH CM 35
VIKAN 40115 WHT STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
VIKAN 71602 GRN ULTRA HYGIENE SQUEEGEE 600MM