Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 7775/9 77759 REPLACEMENT CASSETTE 700MM BLACK
VIKAN 7775/9 77759 REPLACEMENT CASSETTE 700MM BLACK
Scraper Vikan
References
vikan:
77759
rubix:
201A7795
manufacturer :
7775/9
ean:
5705020777592
Technical specifications
Length
70
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 7775/9 77759 REPLACEMENT CASSETTE 700MM BLACK
Technical specifications
Attributes
Length
70
cm
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.15
excl. VAT
/
Each
£
12.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40105 WHT STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
WOLF GARTEN FWM MULTI-CHANGE WINDOW WIPER
VIKAN 40514 RED HAND SCRAPER FLEXIBLE 165MM
VIKAN 40086 YEL STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 77524 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
HILLBRUSH SQCAS6BLK 600MM CASSETTE SQUEEGEE BLACK
VIKAN 40116 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET
SPARTEX 845492 FLOOR SQUEEGEE LENGTH CM 44
HILLBRUSH MSC3B WIDE 75MM STAINLESS STEEL SCRAPER BLUE
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM