Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
Floor scraper
References
spartex:
849161
rubix:
217A5343
ean:
3660338091599
Technical specifications
Length
60
cm
Product details
Technical specifications
Product details : SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
Black rubber foam - 45 kg/m3. .
Galvanised metal mounting socket .
Recommended handles: Ref 845504 - 849139.
Technical specifications
Attributes
Length
60
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
VIKAN BLUE 500M SQUEEGEE 71503
SPARTEX UNPWS1/18/48 18IN STAINLESS STEEL SQUEEGEE
SPARTEX 849133 WINDOW SQUEEGEE LENGTH CM34
3M PA1BLUE BLUE SQUEEGEE PA-1-B(PKT 25
SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET
VIKAN 77522 GRN FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40513 BLU HAND SCRAPER FLEXIBLE 165MM
HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
"SPARTEX MS.30 30"" METAL SQUEEGEE"
VIKAN 40104 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
SPARTEX 845492 FLOOR SQUEEGEE LENGTH CM 44
VIKAN 77524 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40113 STAINLESS STEEL SCRAPER 100MM BLUE
HILLBRUSH FLOORSCRAPERGREEN MSC1G