CAMOZZI CYLINDER-S.ACTING-25 BORE-40 STROKE 24N1A25A040


Cylinder with piston rod Camozzi

References
camozzi:24N1A25A040
rubix:202A6365
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke40 mm
See all Specifications

Product details : CAMOZZI CYLINDER-S.ACTING-25 BORE-40 STROKE 24N1A25A040


Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke40 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 62.61 excl. VAT
/ Each
£ 75.13 incl. VAT
  • Usually arrives within 14 working days