CAMOZZI CYL-D.ACTING-25 BORE-30 STROKE-NON ROTATE 32R2A025A030


Compact cylinder Camozzi

References
camozzi:32R2A025A030
rubix:202A8553
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke30 mm
See all Specifications

Product details : CAMOZZI CYL-D.ACTING-25 BORE-30 STROKE-NON ROTATE 32R2A025A030


Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke30 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 111.00 excl. VAT
/ Each
£ 133.20 incl. VAT
  • Usually arrives within 14 working days