CAMOZZI GUIDED CYL-D.ACTING-32 BORE-150 STROKE QCB2A032A150


Compact cylinder Camozzi

References
camozzi:QCB2A032A150
rubix:202A8060
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke150 mm
See all Specifications

Product details : CAMOZZI GUIDED CYL-D.ACTING-32 BORE-150 STROKE QCB2A032A150


Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke150 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 944.04 excl. VAT
/ Each
£ 1,132.85 incl. VAT
  • Usually arrives within 14 working days