References
SMC:MGPL16-30
Rubix:106A7056
Manufacturer :00004421

Technical specifications
| Type | double acting (d/a) |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Product details : SMC MGPL16-30 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x67x30 mm |
|---|---|
| Logistic Weight | 227 g |
| Type | double acting (d/a) |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 264.58 excl. VAT
/ Each
£ 317.50 incl. VAT
- Delivery usually within ( 19 ) days