CAMOZZI SHORTSTROKE CYL-DBL ACTING-63 BORE-35 STROKE QP2A063A035


Compact cylinder Camozzi

References
camozzi:QP2A063A035
rubix:202A6565
brand logo
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke35 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-63 BORE-35 STROKE QP2A063A035


Technical specifications


Attributes
Cylinder diameter63 mm
Cylinder stroke35 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 163.32 excl. VAT
/ Each
£ 195.98 incl. VAT
  • Usually arrives within 14 working days