CAMOZZI SHORTSTROKE CYL-DBL ACTING-63 BORE-50 STROKE QP2A063A050


Compact cylinder Camozzi

References
camozzi:QP2A063A050
rubix:202A6568
brand logo
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke50 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-63 BORE-50 STROKE QP2A063A050


Technical specifications


Attributes
Cylinder diameter63 mm
Cylinder stroke50 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 168.72 excl. VAT
/ Each
£ 202.46 incl. VAT
  • Usually arrives within 14 working days