CAMOZZI SHORTSTROKE CYL-DBL ACTING-100 BORE-30 STROKE QP2A100A030


Compact cylinder Camozzi

References
camozzi:QP2A100A030
rubix:202A6591
brand logo
brand logo
Technical specifications
Cylinder diameter100 mm
Cylinder stroke30 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-100 BORE-30 STROKE QP2A100A030


Technical specifications


Attributes
Cylinder diameter100 mm
Cylinder stroke30 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 316.33 excl. VAT
/ Each
£ 379.60 incl. VAT
  • Usually arrives within 14 working days