CAMOZZI SHORTSTROKE CYL-NONROTATE-12 BORE-15 STROKE QPR2A012A015


Compact cylinder Camozzi

References
camozzi:QPR2A012A015
rubix:202A6602
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke15 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-NONROTATE-12 BORE-15 STROKE QPR2A012A015


Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke15 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 97.15 excl. VAT
/ Each
£ 116.58 incl. VAT
  • Usually arrives within 14 working days