References
Aventics:0822391601
Rubix:272A7508
Manufacturer :0822391601
EAN:3661475901673


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : AVENTICS 0822391601
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 300 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 6.3 bar |
Show UNSPSC/ECL@SS
£ 103.28 excl. VAT
/ Each
£ 123.94 incl. VAT
- Usually arrives within 14 working days