CAMOZZI SHORTSTROKE CYL-NONROTATE-80 BORE-50 STROKE QPR2A080A050


Compact cylinder Camozzi

References
camozzi:QPR2A080A050
rubix:202A6706
brand logo
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke50 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-NONROTATE-80 BORE-50 STROKE QPR2A080A050


Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke50 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 363.01 excl. VAT
/ Each
£ 435.61 incl. VAT
  • Usually arrives within 14 working days