CAMOZZI CYLINDER-DBL ACTING-16 BORE-40 STROKE 25N2A16A040


Cylinder with piston rod Camozzi

References
camozzi:25N2A16A040
rubix:202A6382
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke40 mm
See all Specifications

Product details : CAMOZZI CYLINDER-DBL ACTING-16 BORE-40 STROKE 25N2A16A040


Technical specifications


Attributes
Cylinder diameter16 mm
Cylinder stroke40 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ Each
£ 99.00 incl. VAT
  • Usually arrives within 14 working days