SMC CP96NDB32-200C CYLINDER WITH LOCK
CP96N(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Lock
See technical informationSee documentsReferences
SMC:CP96NDB32-200C
Rubix:393A1401
Manufacturer :CP96NDB32-200C

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | cylinder with lock |
Documents
Product details : SMC CP96NDB32-200C CYLINDER WITH LOCK
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
Bore sizes (mm): 32, 40, 50, 63, 80, 100.
Maximum stroke 2000 mm.
Auto switch capable.
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | cylinder with lock |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 562.00 excl. VAT
/ Each
£ 674.40 incl. VAT
- Usually arrives within 14 working days