Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
CAMOZZI 27M2A40A0250 ROUNDLINE CYLINDER 40MM BORE 250MM STROKE
CAMOZZI 27M2A40A0250 ROUNDLINE CYLINDER 40MM BORE 250MM STROKE
Cylinder with piston rod Camozzi
References
camozzi:
27M2A40A0250
rubix:
216A8064
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
250
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI 27M2A40A0250 ROUNDLINE CYLINDER 40MM BORE 250MM STROKE
Technical specifications
Attributes
Cylinder diameter
40
mm
Cylinder stroke
250
mm
Min. temperature
0
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.24
excl. VAT
/
Each
£
116.69
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SMC CG1BN40-150 RUBBER CUSHION CYLINDER
SMC CDG5EN20TFSV-100 STAINLESS STEEL CYLINDER
SMC CXSM15-35 AIR CYLINDER
SMC CDG5BA50TFSV-75 STAINLESS STEEL CYLINDER
SMC CDG5EN25TFSR-200 STAINLESS STEEL CYLINDER
SMC CDG5BN25TFSR-125 STAINLESS STEEL CYLINDER
AVENTICS 0822330204 CYLINDER
SMC CD85E12-125-B AIR CYLINDER
SMC CDM2WB25TF-200AZ DOUBLE ROD CYLINDER
SMC CD85N12-400C-B-X2018 CYLINDER
SMC C85RAF16-100 DIRECT MOUNT ISO 6432 CYLINDER
SMC CUJB6-30D MINI FREE MOUNT CYLINDER
SMC CG5BN100TFSV-50 STAINLESS STEEL CYLINDER
SMC ECXSM32-80 DUAL ROD CYLINDER
SMC CD85KN20-160-B NON ROTATING PISTON ROD CYLIND