CAMOZZI CYLINDER-DBL ACTING-12 BORE-125 STROKE 16N2A12A125


Cylinder with piston rod Camozzi

References
camozzi:16N2A12A125
rubix:202A6354
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke125 mm
See all Specifications

Product details : CAMOZZI CYLINDER-DBL ACTING-12 BORE-125 STROKE 16N2A12A125


Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke125 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 57.11 excl. VAT
/ Each
£ 68.53 incl. VAT
  • Usually arrives within 14 working days