References
SMC:CDG1BN40-150
Rubix:110A0432

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting (d/a) |
Product details : SMC CDG1BN40-150 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x280x47 mm |
|---|---|
| Logistic Weight | 860 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 16 mm |
| Material | aluminum alloy; carbon steel; nbr (seals); urethane (cushion/bumper parts) |
Show UNSPSC/ECL@SS
£ 77.90 excl. VAT
/ Each
£ 93.48 incl. VAT
- Delivery usually within ( 7 ) days