Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
CAMOZZI CYL-S.ACTING-16 BORE-15 STROKE 14N1M16A15
CAMOZZI CYL-S.ACTING-16 BORE-15 STROKE 14N1M16A15
Cylinder with piston rod Camozzi
References
camozzi:
14N1M16A15
rubix:
202A6320
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
15
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI CYL-S.ACTING-16 BORE-15 STROKE 14N1M16A15
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
15
mm
Min. temperature
0
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.10
excl. VAT
/
Each
£
52.92
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDG5EA100TFSV-100 STAINLESS STEEL CYLINDER
SMC CD85N25-10-A AIR CYLINDER
SMC CD85KF12-50-B CYLINDER
SMC C95SDB100-200-XC35 ISO-VDMA CYLINDER
SMC CG5BA20SV-25 STAINLESS STEEL CYLINDER
SMC C85WE16-50C CYLINDER DOUBLE ROD
MATARA MCQV2-11-63-80M ISO15552-VDMA 24562 63 BORE 80MM STROKE MAGNETI
SMC ECXSL25-10 AIR CYLINDER
SMC CG5EA50TFSR-200 STAINLESS STEEL CYLINDER
SMC MGZ40TF-75 AIR CYLINDER
SMC CDM2E25TF-25Z AIR CYLINDER
SMC CM2KB32-50AZ AIR CYLINDER
SMC CP96SDB80-263C ISO 15552 CYLINDER
AVENTICS 0822060604
AVENTICS 0822083206