CAMOZZI CYLINDER-S.ACTING-10 BORE-25 STROKE 16N1A10A025


Cylinder with piston rod Camozzi

References
camozzi:16N1A10A025
rubix:202A6327
brand logo
brand logo
Technical specifications
Cylinder diameter10 mm
Cylinder stroke25 mm
See all Specifications

Product details : CAMOZZI CYLINDER-S.ACTING-10 BORE-25 STROKE 16N1A10A025


Technical specifications


Attributes
Cylinder diameter10 mm
Cylinder stroke25 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 45.36 excl. VAT
/ Each
£ 54.43 incl. VAT
  • Usually arrives within 14 working days