References
Aventics:R480147991
Rubix:273A5059
Manufacturer :R480147991
EAN:3666750041419

Product details : AVENTICS R480147991
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 193.98 excl. VAT
/ Each
£ 232.78 incl. VAT
- Usually arrives within 14 working days
