Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CD76E40-30C-B AIR CYLINDER
SMC CD76E40-30C-B AIR CYLINDER
Cylinder with piston rod SMC
References
smc:
CD76E40-30C-B
rubix:
107A7951
manufacturer :
00428084
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
30
mm
See all Specifications
Product details
Technical specifications
Product details : SMC CD76E40-30C-B AIR CYLINDER
Technical specifications
Attributes
Cylinder diameter
40
mm
Cylinder stroke
30
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.37
excl. VAT
/
Each
£
138.44
incl. VAT
Delivery usually within (
7
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC CDG5BA63TFSR-75 STAINLESS STEEL CYLINDER
SMC C85RAF8-25 CYLINDER
SMC CG1BN63TF-250Z AIR CYLINDER 63 STR 250
SMC CDG3BN20-150F SHORT TYPE AIR CYLINDER
SMC CD85WE16-100C-B DOUBLE ROD ISO 6432 CYLINDER
SMC CDM2B40-50TZ AIR CYLINDER
SMC CD76E40-100S-B AIR CYLINDER
SMC CDM3B40-50 SHORT TYPE AIR CYLINDER
SMC CD85WE16-80-B CYLINDER
SMC CD85KN20-100-A ISO CYLINDER
SMC CJ5B10SR-30 STAINLESS STEEL CYLINDER
SMC C95SDT200-600 CYLINDER
SMC CDUJB12-50D MINI FREE MOUNT CYLINDER
SMC CD76E40-60-B AIR CYLINDER
SMC CDG5BN20TFSV-25 STAINLESS STEEL CYLINDER