SMC CJ5B10SR-30 STAINLESS STEEL CYLINDER
Stainless Steel Cylinder CJ5
See technical informationSee documentsReferences
SMC:CJ5B10SR-30
Rubix:393A9407

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | cylinder |
Documents
Product details : SMC CJ5B10SR-30 STAINLESS STEEL CYLINDER
The CG5-S series is a stainless steel cylinder that uses grease for food processing machines that meets FDA standards. The CG5-S series can be disassembled for replacement of seals which extends the service life of the cylinder. All stainless steel specification for external parts. Mounting bracket surfaces have been electropolished, making them smoother to prevent build-up of liquids and foreign matter. Plugs are provided for unused mounting threads to prevent residue build-up in the threads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x104x16 mm |
|---|---|
| Logistic Weight | 58 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 55.77 excl. VAT
/ Each
£ 66.92 incl. VAT
- Delivery usually within ( 11 ) days