Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Sensors
Accessory for sensors
DEFENDER E11060C RCD SOCKET 13A
DEFENDER E11060C RCD SOCKET 13A
Accessory for sensors Defender (Power and Light)
References
defender (power and light):
E11060C
rubix:
2004100
Product details
Technical specifications
Product details : DEFENDER E11060C RCD SOCKET 13A
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
22.33
excl. VAT
/
Each
Ā£
26.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 3528768 SENSOR RAIL
FESTO 13364 CYLINDER SIGNAL GENERATOR PPL-1/8
AVENTICS 1827020068
FESTO 164253 CONNECTING CABLE SIM-K-4-WD-5-PU
AVENTICS 1827020386 SUPPORT CLAMP CB1-KPZ-016-100-SN3
FESTO 192962 CONNECTING CABLE SIM-K-GD-10-PU
SMC PR05-M8(F) PROLUNGA M8 F.3POLI -CAVO 5000MM 50V AC-60V DC
SMC BMG2-012 MOUNTING BRACKET
FESTO 538351 SENSOR BRACKET SIEZ-NB-30
SMC BMB1-080 MOUNTING BAND
FESTO 7050 MICRO REFLEX SENSOR RML-5
AVENTICS 4402050330 SERIES 581 SIZE 1 CONNECTOR
SMC BM2-025 MOUNTING BRACKET
SMC BAF-08S AUTO SWITCH BRACKET
FESTO 3015256 SENSOR BRACKET